Zoro Homepage

Eye Protection Sign, L-Shape, Plastic

  • Mfr # 2595

  • Zoro # G8889461


product price: $16.95
/ea

Key Features

Header
Caution
Legend
Eye Protection Required In This Area
Width
7 in
Height
7 in
Sign Shape
L-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2595
Zoro #
G8889461
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
7 in
Thickness
0.125 in
Depth
13/200 in
Sign Legend Character Height
5/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required In This Area
Sign Shape
L-Shaped
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Legend Style
Symbol and Text
Double-Sided
Yes
Sign Legend Color
Black
Includes
Adhesive Mounting Pads
Standards
LEED Accreditation
Header Background Color
Black
Background Color
Yellow
Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Legend/Background Color
Black/Yellow
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Mounting Style
L-Shaped
Material
Plastic
Legend Color
Black
Subject Matter
Personal Protection
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Sign Legend
Eye Protection Required In This Area
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Maximum Service Temperature
120 Degrees F
Mirror Print
No
Outdoor Life Expectancy
5 to 7 yr
Minimum Service Temperature
-30 Degrees F
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 to 7 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
State Specific Sign
No
OSHA Regulations
OSHA 1910.145
Metal Detectable
No
Minimum Application Temperature
40 Degrees F
Sign Header
Caution
Number of Printed Sides
1
Glow In The Dark
No
Sign Header Text Color
Yellow
Write on Surface
No
Includes Mounting Hardware
Yes
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Header Style
Text
Anti-Slip Surface
No
Graffiti Resistant
No
Protective Coating
No Protective Coating

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 7 in, Sign Material Plastic, Header Caution, Legend Eye Protection Required In This Area, Printed Language English, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.