Fire Exit Sign, Plastic, 7 in W, 11 in H, Fire Exit, Red

  • Mfr # 2632

  • Zoro # G4790712


product price:  $17.36
/ea

Key Features

Sign Material
Plastic
Legend
Fire Exit
Width
7 in
Thickness
0.125 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2632
Zoro #
G4790712
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.125 in
Height
11 in
Depth
13/200 in
Sign Legend Character Height
5/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Fire Exit Sign
Sign Material
Plastic
Legend
Fire Exit
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Sign Background Color
Red
ADA Compliant
No
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Sign Legend Color
White
Includes
Adhesive Mounting Pads
Green Certification or Other Recognition
UL Environment Claims Validated
Language
English, Spanish
Material
Plastic
Legend Style
Text
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Sign Legend Background Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 1910.145
Minimum Application Temperature
40 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Legend
Fire Exit
Material Properties
Rigid
Sign Header
No Header
Number of Printed Sides
1
Average Outdoor Durability
5 to 7 yr
Mirror Print
No
Maximum Service Temperature
120 Degrees F
Corrosion Resistant
Yes
Graffiti Resistant
No
Type
Triangular Wall Mount
Sign Format
Traditional OSHA
Includes Mounting Hardware
Yes
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
100 ft
Glow In The Dark
No
Anti-Slip Surface
No
Minimum Service Temperature
-30 Degrees F
Outdoor Life Expectancy
5 to 7 yr
Mounting Pattern
4 Corner
Product Type
Fire Exit Sign

Description

Fire Exit Sign, V-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Fire Exit, Sign Legend Background Color Red, Sign Legend Style Text, Sign Legend Character Height 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.