Fire EXtinguisher Sign, 14X10", Plastic, Height: 14"
Mfr # 2901
Zoro # G8889750
product price: $11.99
/eaKey Features
Sign Material
Plastic
Legend
Fire Extinguisher
Width
10 in
Height
14 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2901
Zoro #
G8889750
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Item
Fire Sign
Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
Surface
Sign Shape
Rectangle
Standards
OSHA 1910.157,OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Description
Fire Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.