Gate Valve Lockout, Red
- Mfr # 7272
- Zoro # G721723544
product price:Â
$
78.55
/ea
Key Features
Lockout Color
Red
For Maximum Hand Wheel Diameter
15 in
Outside Diameter
18 in
For Minimum Hand Wheel Diameter
6 in
Maximum Number of Padlocks
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7272
- Zoro #
- G721723544
- UPC #
- -
- Country of Origin
- India
- Lockout Color
- Red
- Item
- Gate Valve Lockout
- Maximum Number of Padlocks
- 3
- Gate Valve Lockout Type
- Adjustable
Dimensions
- For Maximum Hand Wheel Diameter
- 15 in
- Outside Diameter
- 18 in
- For Minimum Hand Wheel Diameter
- 6 in
Description
Gate Valve Lockout, For Maximum Hand Wheel Diameter 15 in, For Minimum Hand Wheel Diameter 6 in, Gate Valve Lockout Type Adjustable, Maximum Number of Padlocks 3, Outside Diameter 18 in, Lockout Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.