Shop All Chemical and Hazmat Reference Materials
Zing
GHS SDS Binder, 3 in.
Mfr # 6032
Zoro # G4935594
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Height 12 in
- Material Recycled Polyethylene
- Green Environmental Attribute Product Contains a Minimum of 100% Post-Consumer Recycled Content
- Width 12 1/2 in
Product Information
- Brand Zing
- MFR # 6032
- Zoro # G4935594
- Country of Origin United States
- Category Chemical and Hazmat Reference Materials
Dimensions
Height | 12 in |
Width | 12 1/2 in |
Depth | 3 in |
Overall Width | 3 in |
Overall Depth | 12 1/2 in |
Overall Height | 12 in |
Details
Description
Safety Data Sheets Binder, Binder Holder Material Plastic, Binder Material Plastic, Binder Ring Size 3 in, Clipboard Material Not Applicable, Document Storage Component Color Red, White, Hazard Communication Standard GHS, Included Hardware Binder, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 12 1/2 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- MASTER LOCK Ball Valve Lockout, Fits 1/4 to 4 In (S3068)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, XL (U6112G-XL)
- SAFEWAZE Comfort Leg Pads (Set of 2) (SW111)
- ZING GHS SDS Binder, 1-1/2 in., Bilingual (6033)
- ZING GHS SDS Binder, 3 in., Bilingual (6035)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1004)
- MARCOM Struck-By Hazards in Construction Environments DVD Program (V0002779ET)
- GHS SAFETY SDS Binder With A-Z Dividers (GHS1008)
- GHS SAFETY SDS Binder, With A-Z Dividers (GHS1049)
- MARCOM Bloodborne Pathogens in Industrial Facilities Compliance Manual (M0002440EO)
- Zing Chemical and Hazmat Reference Materials