Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green at Work, Glass Only, 10 in W x 7 in H, Horizontal Rectangle, Plastic

  • Mfr # 0030S

  • Zoro # G403561648


product price: $15.99
/pk 5, $3.20/ea

Key Features

Legend
Glass Only
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0030S
Zoro #
G403561648
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.025 in
Sign Legend Character Height
1 in
Depth
1/40 in

Details

Item
Recycle Label
Legend
Glass Only
Sign Material
Plastic
Sign Mounting Style
Adhesive
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Shape
Rectangle
Sign Mounting Location
Container, Wall
Metal Detectable
No
Anti-Slip Surface
Yes
Sign Header
Green@Work
Color
Black and Green
Sign Legend Text Color
Black
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 yr
Graffiti Resistant
No
Adhesive Type
Acrylic
Mirror Print
No
Includes
Adhesive Strips
Sign Header Background Color
Green
State Specific Sign
No
Minimum Service Temperature
-30 Degrees F
Sign Header Style
Text
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Sign Header Text Color
White
Legend Style
Symbol and Text
Sign Legend
Glass Only
Self-Adhesive
Yes
Glow In The Dark
No
Includes Mounting Hardware
Yes
Header Legend Color
White
Printed Language
English
Legend/Background Color
Black, Green/White
Background Color
White
Write on Surface
No
Header Background Color
Green
Legend Color
Black
Corrosion Resistant
Yes
Material
Polyester
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Sign Legend Background Color
White
Header
Green at Work
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
3 yr
Minimum Application Temperature
40 Degrees F
Product Type
Social Distancing Adhesive Sign
Finish
Gloss

Description

Recycle Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Glass Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.