Shop ZING
See all product information
Create Account
Group Lockout Box, Stainless Steel
- Mfr # 7640
- Zoro # G621722388
product price:Â
$
84.45
/ea
Key Features
Overall Width
5 in
Overall Depth
4.35 in
Language
English
Number of Key Hooks
0
Overall Height
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7640
- Zoro #
- G621722388
- UPC #
- -
- Country of Origin
- India
- Language
- English
- Number of Key Hooks
- 0
- Door Opening Type
- Hinged
- Maximum Number of Padlocks
- 7
- Box Material
- Stainless Steel
- Box Color
- Stainless Steel
- Item
- Group Lockout Box
Dimensions
- Overall Width
- 5 in
- Overall Depth
- 4.35 in
- Overall Height
- 7.25 in
Description
Group Lockout Box, Box Color Stainless Steel, Box Material Stainless Steel, Door Opening Type Hinged, Maximum Number of Padlocks 7, Number of Key Hooks 0, Overall Depth 4.35 in, Overall Height 7.25 in, Overall Width 5 in, Mounting Location Portable, Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.