Lockout Hasp, Red, Recycled Steel, 6 Max. No. of Padlocks, 3/8 in Max. Shackle Dia.

  • Mfr # 7107

  • Zoro # G4204067


product price:  $8.45
/ea

Key Features

Material
Recycled Steel
Max. Number of Padlocks
6
For Maximum Padlock Shackle Diameter
3/8 in
Overall Length
4 1/2 in
Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7107
Zoro #
G4204067
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Length
4 1/2 in
Width
1 1/2 in
Closed Jaw Hole Size
1 1/2 in
Overall Width
1 1/2 in

Details

Item
Lockout Hasp
Material
Recycled Steel
Max. Number of Padlocks
6
Lockout Color
Red
Standards
OSHA 1910.147
Legend
No Legend
Nonsparking
No
Pry-Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Lockout Hasp Style
Standard
Coating Material
Powder Coated
Resistance Properties
Pry Resistant
Maximum Number of Padlocks
6
Lockout Material
Steel
Lockout Material Finish
Powder Coated
Product Type
Pry-Resistant Hasp
Hasp Closure Type
Standard

Description

Lockout Hasp, Closed Jaw Hole Size 1 1/2 in, For Maximum Padlock Shackle Diameter 3/8 in, Hasp Closure Type Standard, Lockout Material Steel, Lockout Material Finish Powder Coated, Maximum Number of Padlocks 6, Product Type Pry-Resistant Hasp, Resistance Properties Pry Resistant, Hasp Style Standard, Legend No Legend, Lockout Color Red, Overall Length 4 1/2 in, Overall Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.