Lockout Padlock, Keyed Alike, Aluminum, Green, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 700KA-GREEN

  • Zoro # G9790661


product price:  $20.19
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700KA-GREEN
Zoro #
G9790661
UPC #
810038105901
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
3/4 in
Body Thickness
7/8 in
Overall Width
1.5 in
Shackle Diameter
1/4 in
Overall Height
0.75 in
Width Across Shackle
3/4 in

Details

Item
Lockout Padlock
Body Color
Green
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA 1910.147
Number of Keys
1
Includes
(3) English Labels, English/French Label, English/Spanish Label
Features
6-Pin Lock Mechanism, Auto-Locking, Bilingual Wraparound Labels, Body and Shackle are Encased in Recycled Plastic for Dielectric Properties, Hardened Steel Shackle, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Shackle Inserts Feature a Barrier Cap which Protects the Lock Body and Interior from Dirt and Moisture
Number of Bumpers
0
Green Certification or Other Recognition
UL Environment Claims Validated
Body Finish
Plastic Encased
Control Key Registration Required
No
Number of Pins
6
Opening Type
Key
Opens with Key Number
Varies
Header
Danger
Horizontal Shackle Clearance
3/4 in
Key Style
Standard
Non-Removable Key
Yes
Number of Tumbler Pins
6
Labeling
Label Included
Body Material Coating
Plastic Encased
Resistance Properties
Corrosion Resistant
Body Shape
Rectangular
Vertical Shackle Clearance
1 in
Number of Keys Included
1
Language
English, French, Spanish

Description

Lockout Padlock, Body Color Green, Body Height 3/4 in, Body Material Aluminum, Body Thickness 7/8 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Plastic Encased

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.