Lockout Padlock, Keyed Alike, Aluminum, Yellow, 3 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 7055

  • Zoro # G3013446


product price: $22.19
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
3 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7055
Zoro #
G3013446
UPC #
-
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
3 in
Body Height
1 3/4 in
Body Thickness
3/4 in
Width Across Shackle
11/16 in
Overall Height
3.25 in
Overall Width
1.5 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Yellow
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Extended
Legend
Danger Locked Out Do Not Remove
Standards
UL Listed
Number of Keys
1
Bumper Color
Yellow
Body Finish
Plastic Encased
Includes
English Lockout Label, French Lockout Label, Spanish Lockout Labels
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Number of Pins
6
Locking Mechanism
6-Pin Tumbler
Color
Yellow
Labeling
Label Included
Body Material Coating
Plastic Encased
Resistance Properties
Corrosion Resistant
Number of Keys Included
1
Number of Tumbler Pins
6
Opening Type
Key
Non-Removable Key
Yes
Key Style
Standard
Horizontal Shackle Clearance
3/4 in
Language
English, French, Spanish
Header
Danger
Vertical Shackle Clearance
3 in

Description

Lockout Padlock, Body Color Yellow, Body Height 1 3/4 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 11/16 in, Body Material Coating Plastic Encased

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.