Zoro Homepage

Lockout Padlock, Keyed Different, Aluminum, Blue, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 7072

  • Zoro # G3560681


product price: $16.39
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7072
Zoro #
G3560681
UPC #
-
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
3 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Width Across Shackle
11/16 in
Overall Height
4.5 in
Overall Width
1.5 in

Details

Item
Lockout Padlock
Body Color
Blue
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
ASHRAE 189.1, IgCC, LEED, UL Listed
Includes
(1) Key, Labels
Number of Pins
6
Control Key Registration Required
No
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Body Finish
Plastic Encased
Features
Auto-Locking, Fully Insulated Protective Covering, Lock Contains No PVC, Uses Food Industry Approved Lubricants
Locking Mechanism
6-Pin Tumbler
Color
Blue
Horizontal Shackle Clearance
3/4 in
Header
Danger
Non-Removable Key
Yes
Vertical Shackle Clearance
1 in
Body Shape
Rectangular
Opening Type
Key
Body Material Coating
Plastic Encased
Language
English, French, Spanish
Key Style
Standard
Labeling
Label Included
Number of Tumbler Pins
6
Number of Keys Included
1
Resistance Properties
Corrosion Resistant

Description

Lockout Padlock, Body Color Blue, Body Height 3 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 11/16 in, Body Material Coating Plastic Encased

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.