Lockout Tagout Kit
Mfr # 7155-USA
Zoro # G209440185
product price: $99.95
/ea
Free Shipping & Returns
Key Features
Includes
(2) Hasps, (2) RED Padlocks, (5) Cable Ties, (5) Lockout Tags, Double Circuit Breaker Lockout, Single Circuit Breaker Lockout
For Lockout Type
Electrical
Standards
UL Listed
Key Type
Keyed Different
Number of Padlocks Included
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7155-USA
Zoro #
G209440185
UPC #
-
Country of Origin
United States
Details
Item
Lockout Tagout Kit
Includes
(2) Hasps, (2) RED Padlocks, (5) Cable Ties, (5) Lockout Tags, Double Circuit Breaker Lockout, Single Circuit Breaker Lockout
For Lockout Type
Electrical
Standards
UL Listed
Key Type
Keyed Different
Number of Padlocks Included
2
Filled
Yes
Maximum Number of Padlocks
2
Number of Tags Included
5
Carrying Case Type
Case
Carrying Case Material
Plastic
Number of Lockouts Included
16
Number of Hasps Included
2
Features
The Lockout Kit Can Be Wall Mounted and Has Room to Add More Components
Included Lockout Types
(2) Hasps, Double Circuit Breaker Lockout, Single Circuit Breaker Lockout
Electrical Lockouts Included
(1) 120/277V Double Pole Circuit Breaker Lockout, (1) 120/277V Single Pole Circuit Breaker Lockouts, (5) Lockout Tags
Description
Lockout Tagout Kit, Filled Yes, For Maximum Hand Wheel Diameter Not Applicable, Number of Lockouts Included 16, Number of Tags Included 5, Carrying Case Type Case, Included Lockout Types (2) Hasps, Double Circuit Breaker Lockout, Single Circuit Breaker Lockout, Carrying Case Material Plastic, Electrical Lockouts Included (1) 120/277V Double Pole Circuit Breaker Lockout, (1) 120/277V Single Pole Circuit Breaker Lockouts, (5) Lockout Tags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.