Zoro Homepage

Multi-pole Circuit Breaker Lockout, PK3

  • Mfr # 7111

  • Zoro # G4819385


product price: $29.15
/pk 3, $9.72/ea

Key Features

Maximum Number of Padlocks
1
Material
Recycled Plastic
For Maximum Padlock Shackle Diameter
9/32 in
Color
Red
Overall Width
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7111
Zoro #
G4819385
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Width
1.63 in
Overall Length
2 in
Overall Height
1 in
Length
3 in
Height
3 in
Width
1 in
Padlock Shackle Max. Dia.
9/32 in
Overall Depth
2 in

Details

Item
Multi-pole Circuit Breaker Lockout
Maximum Number of Padlocks
1
Material
Recycled Plastic
Color
Red
Standards
UL Listed
Lockout Type
Slide-On
Circuit Breaker Voltage
120/277
Circuit Breaker Poles
2
OSHA Compliant
Yes
Max. Number of Padlocks
1
For Use With
(3) Danger Locked Out Do Not Operate Labels, Single Pole Switches 0.3 in to 0.6 in H, Single Pole Switches 0.35 in to 0.44 in Deep
Legend
Danger Locked Out Do Not Operate
Includes
(3) Danger Locked Out Do Not Operate Labels
Green Environmental Attribute
Product Contains 100% Total Recycled Content
For Voltage
120/277V AC
Features
Made from Recycled Plastic
For Circuit Breaker Manufacturer
RecycLockout
Lockout Material
Plastic
For Circuit Breaker Type
Multipole
Circuit Breaker Lockout Type
Clamp-On
Labeling
Label Attached
Lockout Color
Red
Header
Danger
Mount Type
Slide-On

Description

Multi-pole Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Multipole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 1 in, Overall Length 2 in, Overall Width 1.63 in, Features Made from Recycled Plastic, For Circuit Breaker Manufacturer RecycLockout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.