No E-Cigarette Smoking Sign, Illinois, 5 in Height, 7 in Width, Plastic, Rectangle, English
Mfr # 1849S
Zoro # G8890487
product price: $7.89
/pk 2, $3.95/eaSold in multiples of 2 for $15.78
Key Features
Legend
No Smoking Within 15 Ft of Entryway, Including E-Cigarettes, If you see someone smoking, please notify the manager. If the problem persists, please call 311 and report it.
Height
5 in
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1849S
Zoro #
G8890487
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
5 in
Details
Item
No E-Cigarette Smoking Sign, Illinois
Legend
No Smoking Within 15 Ft of Entryway, Including E-Cigarettes, If you see someone smoking, please notify the manager. If the problem persists, please call 311 and report it.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Description
No E-Cigarette Smoking Sign, Illinois, Sign Subject Matter No Smoking, Height 5 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend No Smoking Within 15 Ft of Entryway, Including E-Cigarettes, If you see someone smoking, please notify the manager. If the problem persists, please call 311 and report it., Printed Language English, Sign Shape Rectangle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.