Zing

No Parking Sign, 18"H, 12"W, Aluminum, 2465


product price: $22.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Legend No Parking
  • Width 12"
  • Height 18"
  • Sign Shape Rectangle
  • Sign Material Aluminum
See all product information

Product Information

Dimensions

Width 12"
Height 18"

Details

Item No Parking Sign
Legend No Parking
Sign Shape Rectangle
Sign Material Aluminum
Printed Language English
Glow-in-the-Dark No
UV Resistant No
Thickness 0.080 in
Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
Legend Style Symbol and Text
Symbol P Encircled w/Red Slash
Green Certification or Other Recognition UL Environment Claims Validated
Standards LEED, MUTCD Section 2B.46
MUTCD Code R7-230
Legend/Background Color Red/white
Subject Matter Parking
Language English
Material Aluminum

Description

No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.