No Smoking Sign, Rhode Island, 14 in H, 10" W, Plastic, Rectangle, English, 2863S
Mfr # 2863S
Zoro # G8891397
product price: $10.49
/eaKey Features
Legend
It is Illegal To Smoke In This Establishment Pursuant to R.I. Gen. Laws 23-20.10-7, To report a violation call Rhode Island Department of Health: 401-222-3293
Height
14 in
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2863S
Zoro #
G8891397
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Item
No Smoking Sign, Rhode Island
Legend
It is Illegal To Smoke In This Establishment Pursuant to R.I. Gen. Laws 23-20.10-7, To report a violation call Rhode Island Department of Health: 401-222-3293
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Description
No Smoking Sign, Rhode Island, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend It is Illegal To Smoke In This Establishment Pursuant to R.I. Gen. Laws 23-20.10-7, To report a violation call Rhode Island Department of Health: 401-222-3293, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.