No Smoking Window Decal Sign, 5 in H, 7 in W, Plastic, Rectangle, English, 1834D, PK2
Mfr # 1834D
Zoro # G8890362
product price: $6.95
/pk 2, $3.48/eaSold in multiples of 2 for $13.90
Key Features
Legend
Notice, Smoking of Any Type is Prohibited On These Premises
Width
7 in
Height
5 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1834D
Zoro #
G8890362
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
5 in
Details
Item
No Smoking Window Decal Sign
Legend
Notice, Smoking of Any Type is Prohibited On These Premises
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Text
Description
No Smoking Window Decal Sign, Sign Subject Matter No Smoking, Height 5 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend Notice, Smoking of Any Type is Prohibited On These Premises, Printed Language English, Sign Shape Rectangle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.