NOTICE, No Smoking, 10 in W x 7 in H, Vertical Rectangle, Polyester

  • Mfr # 1133S

  • Zoro # G4912923


product price:  $9.25
/ea

Key Features

Header
NOTICE
Legend
No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1133S
Zoro #
G4912923
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
7/8 in

Details

Item
Notice No Smoking Sign
Header
NOTICE
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Material
Polyester
Subject Matter
No Smoking
Mounting Style
Adhesive-Backed
Green Certification or Other Recognition
UL Environment Claims Validated
Language
English
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend/Background Color
Blue and Black/White
Color
Blue/White
Glow In The Dark
No
Minimum Application Temperature
40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Header Text Color
White
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Adhesive Style
Permanent
ANSI 969 Compliant
No
Graffiti Resistant
No
Anti-Slip Surface
No
Metal Detectable
No
State Specific Sign
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 yr
Sign Header
Notice
Write on Surface
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Minimum Service Temperature
-30 Degrees F
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Legend Text Color
Black
Mirror Print
No
Maximum Service Temperature
120 Degrees F
Average Outdoor Durability
3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
No Smoking
Sign Header Style
Text
OSHA Regulations
OSHA 1910.145
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Maximum Viewing Distance - Favorable Conditions
100 ft
Type
Recycle & Environment
Product Type
Notice No Smoking Sign
Finish
Glossy

Description

Notice No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.