Zoro Homepage

Right-to-Know Center, 20 in H

  • Mfr # 6039

  • Zoro # G4935533


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Language
English
Material
Recycled Aluminum
Includes
Center Board, SDS Binder
Standards
Globally Harmonized System, Hazard Communication standard
Width
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6039
Zoro #
G4935533
UPC #
611105904423
Country of Origin
United States

Dimensions

Width
13 1/2 in
Height
19 1/4 in
Depth
4 3/4 in
Overall Height
19 1/4 in
Overall Depth
4 3/4 in
Overall Width
13 1/2 in

Details

Item
Right To Understand Station
Language
English
Material
Recycled Aluminum
Includes
Center Board, SDS Binder
Standards
Globally Harmonized System, Hazard Communication standard
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Subject Matter
Safety Data Sheets
Number of Binders Included
1
Binder Holder Material
Aluminium
Number of Binder Holders
1
Hazard Communication Standard
GHS
Text Color
Red, White
Binder Material
Plastic
Included Hardware
SDS Binder, SDS Station
Includes Chain
No
Document Storage Component Color
Red, White
Station Color
Red, White
Station Material
Aluminum
Preprinted Text
Right To Understand
Mounting Hardware Included
No
Mounting Style
Holder with Sign

Description

SDS Station, Binder Holder Material Aluminum, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color Red, White, Hazard Communication Standard GHS, Included Hardware SDS Binder, SDS Station, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Holder with Sign, Number of Binder Holders 1, Number of Binders Included 1, Overall Depth 4 3/4 in, Overall Height 19 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.