This item is Discontinued.

Zing RTK Sign, Right To Know Info, Plastic, 7 in W, 7 in H 2527

RTK Sign, Right To Know Info, Plastic, 7 in W, 7 in H (Discontinued)

  • Mfr # 2527
  • Zoro # G4915452
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2527
Zoro #
G4915452
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
7 in
Thickness
0.125 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
5/8 in

Details

Item
RTK Sign
Material
Plastic
Legend
Right To Know Info
Legend/Background Color
Green/White
Language
English
Includes
Adhesive Mounting Pads
Legend Style
Symbol and Text
Sign Material
Plastic
UV Resistant
Yes
Double-Sided
Yes
Sign Shape
L-Shape Projection
Printed Language
English
Standards
LEED Accreditation
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Sign Mounting Style
Mounting Holes
Green Certification or Other Recognition
UL Environment Claims Validated
Glow-in-the-Dark
No
OSHA Regulations
OSHA 1910.145
Minimum Service Temperature
-30 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
100 ft
Minimum Application Temperature
40 Degrees F
Outdoor Life Expectancy
5 to 7 yr
Mounting Pattern
4 Corner
Write on Surface
No
Sign Header
No Header
Legend Pictogram ID
PARW-86
Sign Mounting Location
Wall
Sign Legend
Right To Know Info
Graffiti Resistant
No
Legend Pictogram Description
Down Arrow
ANSI 969 Compliant
No
Sign Legend Background Color
White
Retroreflective Grade
Not Retroreflective
Glow In The Dark
No
Number of Printed Sides
1
ADA Compliant
No
Material Properties
Rigid
Sign Format
Traditional OSHA
Mirror Print
No
Metal Detectable
No
State Specific Sign
No
Sign Legend Text Color
Green
Maximum Service Temperature
120 Degrees F
Protective Coating
No Protective Coating
Includes Mounting Hardware
Yes
Average Outdoor Durability
5 to 7 yr
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Legend Style
Symbol and Text
Type
Perpendicular Wall Mount
Product Type
RTK Sign

Description

RTK Sign, L-Shape Projection, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Right To Know Info, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.