Shop ZING
See all product information
Create Account
Safety Glasses
- Mfr # 20-110 IO
- Zoro # G623550637
product price:Â
$
5.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lens Coating
Anti-Fog, Indoor/Outdoor
Standards
ANSI Z87+
Nose Bridge Material
Rubber
Frame Features
UV Protection
Arm Color
Black/Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-110 IO
- Zoro #
- G623550637
- UPC #
- 810189733923
- Country of Origin
- Taiwan, Province of China
Dimensions
- Arm Length
- 5 in
- Temple-to-Temple Width
- 5 1/2 in
Details
- Item
- Safety Glasses
- Lens Coating
- Anti-Fog, Indoor/Outdoor
- Standards
- ANSI Z87+
- Nose Bridge Material
- Rubber
- Frame Features
- UV Protection
- Arm Color
- Black/Clear
- Frame Material
- Polycarbonate
- ANSI Dust/Splash Rating
- Not Rated
- Frame Type
- Frameless
- Nose Bridge Adjustment Type
- Flexible
- Lens Type
- Solid
- Application
- Construction, General Purpose, Manufacturing
- For Small Heads Designation
- Not Rated for Small Heads
- Arm Tip Type
- Bayonet
- Hinge Type
- Barrel
- Arm Material
- Polycarbonate
- Frame Color
- Black/Clear
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Gender
- Unisex
- Frame Style
- Wraparound
- Lens Material
- Polycarbonate
- Series
- 20-110
Description
Safety Glasses, Series 20-110, Gender Unisex, Lens Coating Anti-Fog, Indoor/Outdoor, Frame Color Black/Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI Z87+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.