Shop ZING

Safety Glasses

  • Mfr # 20-210ECO IO
  • Zoro # G623549860

product price: 
$
8.39
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Lens Coating
Hard Coat, Indoor/Outdoor
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Color
Green
Standards
ANSI Z87+
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-210ECO IO
Zoro #
G623549860
UPC #
810189734286
Country of Origin
Taiwan, Province of China

Dimensions

Temple-to-Temple Width
5 3/4 in
Arm Length
4 1/2 in

Details

Item
Safety Glasses
Lens Coating
Hard Coat, Indoor/Outdoor
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Color
Green
Standards
ANSI Z87+
Lens Material
Polycarbonate
Hinge Type
Barrel
Nose Bridge Adjustment Type
Flexible
Lens Type
Solid
Adjustable Pieces
Temple
Frame Style
Wraparound
Arm Tip Type
Straight
Temple Adjustment Type
Ratcheting
Gender
Unisex
For Small Heads Designation
Not Rated for Small Heads
Frame Features
UV Protection, Vented
Arm Material
Polycarbonate
Frame Material
Polycarbonate
Frame Type
Half-Frame
ANSI Dust/Splash Rating
Not Rated
Nose Bridge Material
Rubber
Application
Construction, General Purpose, Manufacturing
Arm Color
Black/Green
Series
20-210

Description

Safety Glasses, Series 20-210, Gender Unisex, Lens Coating Hard Coat, Indoor/Outdoor, Frame Color Green, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI Z87+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.