Shop ZING

Safety Glasses

  • Mfr # 20-210ECO SAF

  • Zoro # G523551710


product price: 
$
8.35
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Meets High Impact Standard
High Impact Standard ANSI Z87+
Lens Material
Polycarbonate
Lens Coating
Hard Coat
Standards
ANSI Z87+
Lens Color
Smoke
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-210ECO SAF
Zoro #
G523551710
UPC #
810189734470
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Meets High Impact Standard
High Impact Standard ANSI Z87+
Lens Material
Polycarbonate
Lens Coating
Hard Coat
Standards
ANSI Z87+
Lens Color
Smoke
Frame Color
Green

Description

Safety Glasses, Lens Color Smoke, Lens Coating Hard Coat, Frame Color Green, Lens Material Polycarbonate, Standards ANSI Z87+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews