Shop ZING
See all product information
Create Account
Safety Glasses
Mfr # 20-505 BK S
Zoro # G423549596
product price:Â
$
8.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Meets High Impact Standard
High Impact Standard ANSI Z87+
Lens Color
Smoke
Frame Color
Black
Standards
ANSI Z87+
Lens Coating
Anti-Fog
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-505 BK S
- Zoro #
- G423549596
- UPC #
- 810189734708
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Safety Glasses
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Lens Color
- Smoke
- Frame Color
- Black
- Standards
- ANSI Z87+
- Lens Coating
- Anti-Fog
Description
Safety Glasses, Lens Color Smoke, Lens Coating Anti-Fog, Frame Color Black, Standards ANSI Z87+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov