Shop ZING
See all product information
Create Account
Safety Gloves, PR
Mfr # 10-101 S
Zoro # G523551666
product price:Â
$
2.95
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
ANSI/ISEA Cut Level
A1
Task and Chore Glove Style
Seamless Knit
Thickness
13 ga
Knit Material
Nylon
Palm Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-101 S
- Zoro #
- G523551666
- UPC #
- 810189732377
- Country of Origin
- China
- Item
- Safety Gloves
- ANSI/ISEA Cut Level
- A1
- Task and Chore Glove Style
- Seamless Knit
- Knit Material
- Nylon
- Palm Type
- Coated
- Glove Construction
- Knit
- Glove Hand Style
- Hand Specific
- ANSI/ISEA Abrasion Level
- 3
- Palm Style
- Coated
- Gender
- Unisex
- Glove Coating Finish
- Flat; Smooth
- Glove Coating Material
- Bio-Based Polyurethane
- Glove Insulation Material
- N/A - Not insulated
- Series
- Z-Force
- Knit Material Color
- Speckled Black
- ANSI/ISEA Puncture Level
- 2
- Insulated
- No
- Base Coating Material
- Bio-Based Polyurethane
- Standards
- With ANSI A1 cut resistance, ANSI Level 2 puncture resistance, ANSI Level 3 abrasion resistance, OEKO-TEX(R) Standard 100 certification, and USDA Certified Biobased Product status
- Hem Style
- Finished
- Cuff Style
- Elastic, Knit
- Includes Reinforced Thumb Crotch
- No
- Double-Dipped
- No
Description
Safety Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable