Shop ZING
See all product information
Create Account
Safety Gloves, PR
Mfr # 10-101 XL
Zoro # G523550416
product price:Â
$
2.95
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Base Coating Material
Bio-Based Polyurethane
Series
Z-Force
Glove Coating Material
Bio-Based Polyurethane
ANSI/ISEA Cut Level
A1
Task and Chore Glove Style
Seamless Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-101 XL
- Zoro #
- G523550416
- UPC #
- 810189732407
- Country of Origin
- China
Dimensions
- Size- Alpha
- XL
- Thickness
- 13 ga
- Glove Length
- 9.75 in
Description
Safety Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.