Shop ZING
See all product information
Create Account
Safety Gloves, PR
Mfr # 10-101 XS
Zoro # G123550434
product price:Â
$
2.95
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Glove Coating Material
Bio-Based Polyurethane
Gender
Unisex
Glove Coating Finish
Flat; Smooth
Palm Style
Coated
Glove Insulation Material
N/A - Not insulated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-101 XS
- Zoro #
- G123550434
- UPC #
- 810189732360
- Country of Origin
- China
- Item
- Safety Gloves
- Glove Coating Material
- Bio-Based Polyurethane
- Gender
- Unisex
- Glove Coating Finish
- Flat; Smooth
- Palm Style
- Coated
- Glove Insulation Material
- N/A - Not insulated
- Glove Hand Style
- Hand Specific
- Base Coating Material
- Bio-Based Polyurethane
- ANSI/ISEA Cut Level
- A1
- ANSI/ISEA Abrasion Level
- 3
- Insulated
- No
- Knit Material Color
- Speckled Black
- Series
- Z-Force
- Task and Chore Glove Style
- Seamless Knit
- ANSI/ISEA Puncture Level
- 2
- Standards
- With ANSI A1 cut resistance, ANSI Level 2 puncture resistance, ANSI Level 3 abrasion resistance, OEKO-TEX(R) Standard 100 certification, and USDA Certified Biobased Product status
- Glove Construction
- Knit
- Palm Type
- Coated
- Knit Material
- Nylon
- Hem Style
- Finished
- Includes Reinforced Thumb Crotch
- No
- Cuff Style
- Elastic, Knit
- Double-Dipped
- No
Description
Safety Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.