Shop ZING

Safety Gloves, PR

  • Mfr # 10-103F 2XL

  • Zoro # G223552741


product price: 
$
5.39
/pr
Zoro's best price: not eligible for any other offers or promotions

Key Features

Glove Hand Style
Hand Specific
Insulated
No
Glove Lining Material
Nylon/Spandex
Glove Coating Material
Bio-Based PPU
Palm Style
Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10-103F 2XL
Zoro #
G223552741
UPC #
810189732537
Country of Origin
China

Dimensions

Size- Alpha
2XL
Thickness
15 ga
Glove Length
10.25 in

Details

Item
Safety Gloves
Glove Hand Style
Hand Specific
Insulated
No
Glove Lining Material
Nylon/Spandex
Glove Coating Material
Bio-Based PPU
Palm Style
Coated
Glove Construction
Knit
Glove Insulation Material
N/A - Not insulated
Task and Chore Glove Style
Seamless Knit
Knit Material Color
Beige
ANSI/ISEA Cut Level
A1
Knit Material
Nylon/Spandex
Gender
Unisex
Standards
With ANSI A1 cut resistance, ANSI Level 2 puncture resistance, ANSI Level 4 abrasion resistance, OEKO-TEX(R) Standard 100 certification, and USDA Certified Biobased Product statu
Base Coating Material
Bio-Based PPU
Glove Coating Finish
Foam Grip Texture
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
4
Series
Z-Force
Palm Type
Coated
Hem Style
Finished
Cuff Style
Elastic, Knit
Includes Reinforced Thumb Crotch
No
Double-Dipped
No

Description

Safety Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.