Shop ZING
See all product information
Create Account
Safety Gloves, PR
Mfr # 10-103F L
Zoro # G523550812
product price:Â
$
5.39
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
ANSI/ISEA Puncture Level
2
Glove Coating Finish
Foam Grip Texture
Glove Hand Style
Hand Specific
Thickness
15 ga
ANSI/ISEA Cut Level
A1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-103F L
- Zoro #
- G523550812
- UPC #
- 810189732513
- Country of Origin
- China
- Item
- Safety Gloves
- ANSI/ISEA Puncture Level
- 2
- Glove Coating Finish
- Foam Grip Texture
- Glove Hand Style
- Hand Specific
- ANSI/ISEA Cut Level
- A1
- Standards
- With ANSI A1 cut resistance, ANSI Level 2 puncture resistance, ANSI Level 4 abrasion resistance, OEKO-TEX(R) Standard 100 certification, and USDA Certified Biobased Product statu
- ANSI/ISEA Abrasion Level
- 4
- Series
- Z-Force
- Knit Material
- Nylon/Spandex
- Knit Material Color
- Beige
- Glove Insulation Material
- N/A - Not insulated
- Insulated
- No
- Glove Coating Material
- Bio-Based PPU
- Task and Chore Glove Style
- Seamless Knit
- Gender
- Unisex
- Palm Type
- Coated
- Base Coating Material
- Bio-Based PPU
- Palm Style
- Coated
- Glove Construction
- Knit
- Glove Lining Material
- Nylon/Spandex
- Double-Dipped
- No
- Hem Style
- Finished
- Cuff Style
- Elastic, Knit
- Includes Reinforced Thumb Crotch
- No
Description
Safety Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.