Shop ZING
See all product information
Create Account
Safety Gloves, PR
Mfr # 10-201 GY M
Zoro # G723551336
product price:Â
$
3.59
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Task and Chore Glove Style
Seamless Knit
Series
Z-Force
Insulated
No
Thickness
18 ga
Glove Insulation Material
N/A - Not insulated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-201 GY M
- Zoro #
- G723551336
- UPC #
- 810189732681
- Country of Origin
- China
Dimensions
- Thickness
- 18 ga
- Size- Alpha
- M
- Glove Length
- 9.25 in
Details
- Item
- Safety Gloves
- Task and Chore Glove Style
- Seamless Knit
- Series
- Z-Force
- Insulated
- No
- Glove Insulation Material
- N/A - Not insulated
- ANSI/ISEA Abrasion Level
- 4
- Gender
- Unisex
- Palm Style
- Coated
- Glove Construction
- Knit
- Knit Material Color
- Gray
- ANSI/ISEA Puncture Level
- 2
- Glove Lining Material
- Nylon/Spandex
- Glove Hand Style
- Hand Specific
- Knit Material
- Nylon/Spandex
- Palm Type
- Coated
- ANSI/ISEA Cut Level
- A1
- Standards
- Environment & Health Standards: OEKO-TEX(R) Standard 100 Certified, Safety Standards: ANSI A1 Cut Level, ANSI Level 2 Puncture, ANSI Level 4 Abrasion
- Hem Style
- Finished
- Cuff Style
- Elastic, Knit
- Double-Dipped
- No
- Includes Reinforced Thumb Crotch
- No
Description
Safety Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.