Shop ZING
See all product information
Create Account
Safety Gloves, PR
Mfr # 10-201 GY 2XL
Zoro # G723553064
product price:Â
$
3.59
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
ANSI/ISEA Abrasion Level
4
Series
Z-Force
Insulated
No
ANSI/ISEA Cut Level
A1
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-201 GY 2XL
- Zoro #
- G723553064
- UPC #
- 810189732711
- Country of Origin
- China
Dimensions
- Size- Alpha
- 2XL
- Thickness
- 18 ga
- Glove Length
- 10.25 in
Details
- Item
- Safety Gloves
- ANSI/ISEA Abrasion Level
- 4
- Series
- Z-Force
- Insulated
- No
- ANSI/ISEA Cut Level
- A1
- Gender
- Unisex
- Knit Material
- Nylon/Spandex
- Knit Material Color
- Gray
- Palm Type
- Coated
- Glove Construction
- Knit
- Glove Lining Material
- Nylon/Spandex
- Standards
- Environment & Health Standards: OEKO-TEX(R) Standard 100 Certified, Safety Standards: ANSI A1 Cut Level, ANSI Level 2 Puncture, ANSI Level 4 Abrasion
- Task and Chore Glove Style
- Seamless Knit
- ANSI/ISEA Puncture Level
- 2
- Glove Insulation Material
- N/A - Not insulated
- Glove Hand Style
- Hand Specific
- Palm Style
- Coated
- Cuff Style
- Elastic, Knit
- Includes Reinforced Thumb Crotch
- No
- Double-Dipped
- No
- Hem Style
- Finished
Description
Safety Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.