Shop ZING

Safety Gloves, PR

  • Mfr # 11-102 S

  • Zoro # G223549529


product price: 
$
8.99
/pr
Zoro's best price: not eligible for any other offers or promotions

Key Features

Palm Type
Coated
ANSI/ISEA Puncture Level
3
Glove Construction
Knit
ANSI/ISEA Cut Level
A2
Glove Coating Material
Bio-Based PPU
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-102 S
Zoro #
G223549529
UPC #
810189732018
Country of Origin
China
Item
Safety Gloves
Palm Type
Coated
ANSI/ISEA Puncture Level
3
Glove Construction
Knit
ANSI/ISEA Cut Level
A2
Glove Coating Material
Bio-Based PPU
Glove Hand Style
Hand Specific
Knit Material
HPPE/nylon/metal wire/spandex
Insulated
No
Gender
Unisex
Task and Chore Glove Style
Seamless Knit
Palm Style
Coated
Glove Lining Material
HPPE/nylon/metal wire/spandex
Series
Z-Force
ANSI/ISEA Abrasion Level
3
Base Coating Material
Bio-Based PPU
Glove Insulation Material
N/A - Not insulated
Knit Material Color
Light Blue
Standards
ANSI A2 Cut Level, ANSI Level 3 Puncture, ANSI Level 3 Abrasion, OEKO-TEX(R) Standard 100 Certified.
Sold As
Pair
Glove Coating Finish
Foam Grip Texture
Double-Dipped
No
Hem Style
Finished
Cuff Style
Elastic, Knit
Includes Reinforced Thumb Crotch
No

Description

Safety Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/nylon/metal wire/spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable

Ratings & reviews