Shop ZING

Safety Gloves, PR

  • Mfr # 11-104 2XL

  • Zoro # G823549608


product price: 
$
10.15
/pr
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
Z-Force
Glove Lining Material
HPPE/nylon/metal wire/spandex
Base Coating Material
Bio-Based PPU
Palm Style
Coated
Knit Material Color
Royal Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-104 2XL
Zoro #
G823549608
UPC #
810189732179
Country of Origin
China

Dimensions

Size- Alpha
2XL
Thickness
18 ga
Glove Length
10.25 in

Details

Item
Safety Gloves
Series
Z-Force
Glove Lining Material
HPPE/nylon/metal wire/spandex
Base Coating Material
Bio-Based PPU
Palm Style
Coated
Knit Material Color
Royal Blue
ANSI/ISEA Puncture Level
3
Knit Material
HPPE/nylon/metal wire/spandex
Sold As
Pair
Task and Chore Glove Style
Seamless Knit
Standards
These gloves also meet ANSI Level 3 puncture and ANSI Level 4 abrasion standards and are OEKO-TEX(R) Standard 100 Certified
Palm Type
Coated
ANSI/ISEA Cut Level
A4
Glove Insulation Material
N/A - Not insulated
Glove Coating Material
Bio-Based PPU
Glove Coating Finish
Foam Grip Texture
Glove Construction
Knit
ANSI/ISEA Abrasion Level
4
Insulated
No
Gender
Unisex
Glove Hand Style
Hand Specific
Double-Dipped
No
Cuff Style
Elastic, Knit
Includes Reinforced Thumb Crotch
No
Hem Style
Finished

Description

Safety Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/nylon/metal wire/spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.