Shop ZING

Safety Gloves, PR

  • Mfr # 11-106 XL

  • Zoro # G623552389


product price: 
$
14.35
/pr
Zoro's best price: not eligible for any other offers or promotions

Key Features

Thickness
18 ga
ANSI/ISEA Puncture Level
3
Glove Lining Material
HPPE/nylon/metal wire/spandex
Glove Coating Finish
Foam Grip Texture
Task and Chore Glove Style
Seamless Knit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-106 XL
Zoro #
G623552389
UPC #
810189732285
Country of Origin
China
Item
Safety Gloves
ANSI/ISEA Puncture Level
3
Glove Lining Material
HPPE/nylon/metal wire/spandex
Glove Coating Finish
Foam Grip Texture
Task and Chore Glove Style
Seamless Knit
Insulated
No
Glove Construction
Knit
Glove Insulation Material
N/A - Not insulated
Palm Type
Coated
Palm Style
Coated
ANSI/ISEA Abrasion Level
4
Sold As
Pair
Knit Material
HPPE/nylon/metal wire/spandex
Gender
Unisex
Knit Material Color
Dark Grey
Glove Hand Style
Hand Specific
Glove Coating Material
Bio-Based PPU
Series
Z-Force
ANSI/ISEA Cut Level
A6
Base Coating Material
Bio-Based PPU
Standards
Meets ANSI A6 Cut Level, ANSI Level 3 Puncture, and ANSI Level 4 Abrasion standards, OEKO-TEX(R) Standard 100 Certified
Double-Dipped
No
Cuff Style
Elastic, Knit
Includes Reinforced Thumb Crotch
No
Hem Style
Finished

Description

Safety Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/nylon/metal wire/spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable

Ratings & reviews