Shop ZING

Safety Gloves, PR

  • Mfr # 11-206 S

  • Zoro # G923550245


product price:  $13.29
/pr

Key Features

Insulated
No
Knit Material Color
Dark Grey
Standards
these gloves also meet ANSI Level 3 puncture and ANSI Level 3 abrasion standards and are OEKO-TEX(R) Standard 100 Certified
Glove Lining Material
HPPE/nylon/metal wire/spandex
Series
Z-Force
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-206 S
Zoro #
G923550245
UPC #
810189732315
Country of Origin
China

Dimensions

Size- Alpha
S
Thickness
18 ga
Glove Length
9 in

Details

Item
Safety Gloves
Insulated
No
Knit Material Color
Dark Grey
Standards
these gloves also meet ANSI Level 3 puncture and ANSI Level 3 abrasion standards and are OEKO-TEX(R) Standard 100 Certified
Glove Lining Material
HPPE/nylon/metal wire/spandex
Series
Z-Force
Palm Type
Coated
Sold As
Pair
Glove Construction
Knit
Palm Style
Coated
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Level
A6
ANSI/ISEA Puncture Level
3
Glove Hand Style
Hand Specific
Glove Insulation Material
N/A - Not insulated
Task and Chore Glove Style
Seamless Knit
Knit Material
HPPE/nylon/metal wire/spandex
Gender
Unisex
Cuff Style
Elastic, Knit
Double-Dipped
No
Hem Style
Finished
Includes Reinforced Thumb Crotch
No

Description

Safety Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/nylon/metal wire/spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.