Shop ZING
See all product information
Create Account
Safety Gloves, PR
Mfr # 11-206 XL
Zoro # G523550898
product price:Â
$
13.29
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Task and Chore Glove Style
Seamless Knit
Glove Lining Material
HPPE/nylon/metal wire/spandex
Standards
these gloves also meet ANSI Level 3 puncture and ANSI Level 3 abrasion standards and are OEKO-TEX(R) Standard 100 Certified
Insulated
No
Sold As
Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11-206 XL
- Zoro #
- G523550898
- UPC #
- 810189732346
- Country of Origin
- China
Dimensions
- Size- Alpha
- XL
- Thickness
- 18 ga
- Glove Length
- 9.75 in
Description
Safety Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/nylon/metal wire/spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.