Safety Tag, 5 3/4" Overall H, Plastic
Mfr # 7025
Zoro # G714544347
product price: $23.25
/pk 10, $2.33/eaKey Features
Header
Danger
Reverse Side Legend
Danger Do Not Remove This Tag
Sign Material
Plastic
Green Environmental Attribute
Product Contains a Minimum of 70% Post-Consumer Recycled Content
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7025
Zoro #
G714544347
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3 in
Overall Height
5 3/4 in
Details
Item
Safety Tag
Header
Danger
Reverse Side Legend
Danger Do Not Remove This Tag
Sign Material
Plastic
Green Environmental Attribute
Product Contains a Minimum of 70% Post-Consumer Recycled Content
Sign Background Color
White
Language
English
Legend Type
Text
Signage Type
Tag
Front Side Legend
High Voltage
Mount Type
Cable Tie
Number of Printed Sides
2
Write-On Surface
Yes
Sign Out Sections
Date, Signed By
Description
Safety Tag, Front Side Legend High Voltage, Header Danger, Language English, Legend Type Text, Mount Type Cable Tie, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Danger Do Not Remove This Tag, Sign Background Color White, Sign Material Plastic, Sign Out Sections Date, Signed By, Signage Type Tag, Write-On Surface Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.