Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Window Decals, 5H x 7W, PK2, 2770

  • Mfr # 2770

  • Zoro # G7461072


product price: $7.59
/pk 2, $3.80/ea

Key Features

Header
No Header
Material
Polystyrene
Width
7 in
Height
5 in
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2770
Zoro #
G7461072
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.025 in
Sign Legend Character Height
7/8 in
Depth
1/40 in

Details

Header
No Header
Material
Polystyrene
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Black
Legend
Use of Cellular Phones Not Allowed
Background Color
White
Legend/Background Color
Black/White
Write on Surface
No
Self-Adhesive
Yes
Item
Security Window Decals
Legend Color
Black
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Metal Detectable
No
Includes
Adhesive Strips
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Style
Adhesive
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Legend Pictogram Description
No Cell Phones
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Material Properties
Flexible
Glow In The Dark
No
Legend Pictogram ID
PPIC-260
Outdoor Life Expectancy
3 yr
Sign Header
No Header
Maximum Viewing Distance - Favorable Conditions
100 ft
Average Outdoor Durability
3 yr
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Includes Mounting Hardware
Yes
Sign Legend
Use of Cellular Phones Not Allowed
Maximum Service Temperature
120 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
ADA Compliant
No
Minimum Application Temperature
40 Degrees F
Printed Language
English
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Shape
Horizontal Rectangle
Sign Legend Background Color
White
Retroreflective Grade
Not Retroreflective
OSHA Regulations
OSHA 1910.145
Graffiti Resistant
No
Minimum Service Temperature
-30 Degrees F
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Product Type
Security Window Decals

Description

Security Window Decals, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Use of Cellular Phones Not Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.