Zoro Homepage

Security Window Decals, 7H x 5W, PK2, 2766

  • Mfr # 2766

  • Zoro # G7461562


product price: $7.29
/pk 2, $3.65/ea

Key Features

Header
No Header
Material
Polystyrene
Width
5 in
Height
7 in
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2766
Zoro #
G7461562
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.025 in
Sign Legend Character Height
7/8 in
Depth
1/40 in

Details

Header
No Header
Material
Polystyrene
Subject Matter
Information
Language
English, Spanish
Shape
Rectangle
Color
Black, Red
Legend
No Firearms Allowed On This Property/Prohibido Portar Armas De Fuego En Esta Propiedad
Background Color
White
Legend/Background Color
Black/White
Write on Surface
No
Item
Security Window Decals
Legend Style
Symbol and Text
Self-Adhesive
Yes
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
Adhesive Strips
Metal Detectable
No
Sign Legend
No Firearms Allowed On This Property/Prohibido Portar Armas De Fuego En Esta Propiedad
Sign Legend Text Color
Black
Minimum Service Temperature
-30 Degrees F
State Specific Sign
No
Legend Pictogram Description
No Guns
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header
No Header
Legend Pictogram ID
PPIC-258
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Mirror Print
No
Minimum Application Temperature
40 Degrees F
Graffiti Resistant
No
Sign Shape
Vertical Rectangle
ADA Compliant
No
Maximum Viewing Distance - Favorable Conditions
100 ft
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Number of Printed Sides
1
Retroreflective Grade
Not Retroreflective
Sign Legend Background Color
White
Printed Language
English, Spanish
Includes Mounting Hardware
Yes
Maximum Service Temperature
120 Degrees F
Outdoor Life Expectancy
3 yr
Average Outdoor Durability
3 yr
Corrosion Resistant
Yes
Anti-Slip Surface
No
OSHA Regulations
OSHA 1910.145
Sign Mounting Style
Adhesive
Adhesive Type
Acrylic
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Product Type
Security Window Decals

Description

Security Window Decals, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend No Firearms Allowed On This Property/Prohibido Portar Armas De Fuego En Esta Propiedad, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.