Sign, ATTENTION Social Distance, 7x10" Plastic
Mfr # 10156
Zoro # G4323605
product price: $10.85
/eaKey Features
Header
Attention
Width
7"
Height
10"
Sign Material
Recycled Plastic
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10156
Zoro #
G4323605
UPC #
-
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Details
Item
Social Distancing Area Sign
Header
Attention
Sign Material
Recycled Plastic
Printed Language
English
Description
ZING safety sign, ATTENTION To Help Limit The Spread Of Coronavirus, Please Adhere To Social Distancing Guidelines And Stay At Least 6 Feet Away From Others, is 7"X10" and is made from high quality recycled plastic. UL Validated for recycled content and made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.