Sign, No Firearms Permitted, 10X14", AL
Mfr # 2824A
Zoro # G8891379
product price: $19.99
/eaKey Features
Legend
No Firearms or Weapons Permitted On This Property, Violators are Considered Trespassers and are Subject to Forfeiture or Arrest
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2824A
Zoro #
G8891379
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.040 in
Details
Item
Concealed Carry Sign
Legend
No Firearms or Weapons Permitted On This Property, Violators are Considered Trespassers and are Subject to Forfeiture or Arrest
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Green Certification or Other Recognition
UL Environment Claims Validated
Double-Sided
No
Sign Legend Text Color
Black, Red
Description
Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend No Firearms or Weapons Permitted On This Property, Violators are Considered Trespassers and are Subject to Forfeiture or Arrest, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.