Shop FUEL STICKERS
See all product information
Create Account
Lubrication Point Sticker, Grease Point, Grease Here, Heavy Duty 2in x 1in, 4PK
- Mfr # Z-2X1LUBE-4PK
- Zoro # G412537436
product price:Â
$
9.19
/pk of 4, $2.30/ea
Sold in multiples of 5Â pks for
$45.95
Key Features
Material
Heavy-Duty Vinyl
Width
1 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Lubrication Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-2X1LUBE-4PK
- Zoro #
- G412537436
- UPC #
- 769152879277
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Lubrication Point
- Printed Language
- English
- Application
- All Surfaces: Metal, Plastic, Steel
- Laminated
- Yes
- Features
- Ultra High-Tack Adhesive; Abrasion Resistant; Chemical Resistant; Weather Resistant
- Adhesive
- Permanent Adhesive
- Temp. Range
- -40 Degrees to 180 Degrees F
- Label Type
- Peel & Stick
- Item
- Identification Label
- Indoor / Outdoor
- Both
- Finish
- Overlaminate
- UV Resistant
- Yes
- Withstand Pull Force
- Greater Than 9.8 lb/in
- Self-Adhesive
- Acrylic Emulsion
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Label Color
- Yellow/Black
- Preprinted Text
- Lubrication Point
- Product Type
- Maintenance Labels
- Language
- English
Dimensions
- Width
- 1 in
- Length
- 2 in
- Thickness
- 4.5 mil
- Height
- 2 in
Description
Streamline Maintenance with Lubrication Point LabelsIn industrial maintenance, keeping machinery running smoothly is paramount. And amidst the complexity of equipment and operations, the simple task of lubrication can sometimes be overlooked. That's where our Lubrication Point Label steps ina small yet mighty tool designed to streamline maintenance processes and enhance convenience.Technicians perform routine maintenance and with our Lubrication Point Label prominently displayed, these tasks become infinitely more straightforward. Our labels serve as a clear and concise reminder, directing them precisely where to apply grease or lubricant.Beyond convenience, consider the following advantages:1.Time Savings: In a fast-paced industrial environment, every minute counts. By eliminating the need to search for lubrication points, our labels help technicians complete maintenance tasks more efficiently, reducing downtime and increasing productivity.2.Preventative Maintenance: Regular lubrication is essential for preventing wear and tear on machinery components. With our labels in place, technicians are reminded to perform this crucial task at the appropriate intervals, helping to extend the lifespan of equipment and minimize costly repairs.3.Peace of Mind: Ensuring all equipment receives proper care and attention is paramount. Lubrication Point Labels offer peace of mind, knowing that technicians have clear guidance on where and when to apply lubrication, reducing the risk of oversights or errors.Key Features:SIMPLE AND EFFECTIVE: Lubrication Point labels are a cost-effective solution that simplifies maintenance tasks and maximizes equipment lifespans. EFFICIENT OPERATIONS: Timely reminders optimize maintenance schedules, minimizing downtime and boosting overall productivity.HIGH VISIBILITY: Bold, prominent labels ensure grease points are quickly and easily spotted.ENSURE COMPLIANCE: Meet regulatory standards effortlessly while minimizing risks and liabilities.EASY-TO-APPLY DESIGN: Hassle-free peel-and-stick application saves valuable time, empowering maintenance teams to work efficiently.HEAVY-DUTY LABELS: Our labels deliver consistent, long-lasting reliability, guaranteeing unwavering performance in any environment.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.