Zoro Homepage

Sign, Reuse Scrap Paper, 7X10", Plastic, 1020

  • Mfr # 1020

  • Zoro # G8428557


product price: $9.49
/ea

Key Features

Legend
Green at Work(TM) Reuse Scrap Paper
Sign Material
Plastic
Height
7"
Width
10"
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020
Zoro #
G8428557
UPC #
-
Country of Origin
United States

Dimensions

Height
7"
Width
10"

Details

Item
Conservation Sign
Legend
Green at Work(TM) Reuse Scrap Paper
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
Green at Work
Header Legend Color
White
Sign Background Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Green
Printed Language
English
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Conservation Sign, Sign Subject Matter Recycling, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work, Legend Green@Work(TM) Reuse Scrap Paper, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.