Miniature Circuit Breaker, UBIZ Series, 35A, 2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # UBIZ0235

  • Zoro # G3345815


product price:  $85.39
/ea
Free Shipping & Returns

Key Features

Series
UBIZ
Amps
35A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBIZ0235
Zoro #
G3345815
UPC #
094925030228
Country of Origin
Philippines

Dimensions

Frame Size
125A/HACR
Width
3/4 in
Depth
2.53 in
Height
5.63 in
Max. Wire Size
4 AWG
Min. Wire Size
14 AWG
Length
5.63 in

Details

Item
Miniature Circuit Breaker
Series
UBIZ
Amps
35A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Standards
ETL listed
For Use With
Zinsco Load Centers
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
250 Degrees F
Compatible Panelboard/Load Center Series
ML12
Voltage
120/240VAC
Trip Type
Thermal
Instantaneous Trip
No

Description

Miniature Circuit Breaker, Amps 35 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series ML12, Phase Single, Series UBIZ, Max. AIR Rating 10kA at 120/240V AC, For Use With Zinsco Load Centers, Terminal Connection Lug, Frame Size 125A/HACR, Length 5.63 in, Width 0.75 in, Depth 2.53 in, Min. Operating Temp. 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.