Shop ZINSSER
See all product information
Create Account
Co 288339 1 Gallon Clear Transparent Sealer
- Mfr # 203705
- Zoro # G004144011
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Container Size
1 Gallon
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 203705
- Zoro #
- G004144011
- UPC #
- -
- Country of Origin
- United States
- Item
- Transparent Sealer
- Color
- Clear
Dimensions
- Container Size
- 1 Gallon
Description
Features
- Wolman raincoat Clear sealer 1 coat transparent stain
- Clear water based exterior water repellent designed to provide protection against water damage
- UV graying & mildew, beautifies wood with sheer natural wood toned color which allows the woods character to show through while protecting the surface from water damage
- Never wet hydrophobic technology properties & superior water repellency helps maximize resistance to wood cracking, Checking, Splitting & warping, Beautifies & protect decks, Porches, Fences, Shake, Shingle & clapboard siding, Boat decks, Boardwalks, Outdoor furniture, Gazebos, Arbors & trellises, Storage sheds & more
- 250 sq.ft. per gallon 1 coat.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.