Shop ZINSSER

House Cleaner and Mildew Killer, 32 oz. Jug, Unscented, Clear

  • Mfr # 60104

  • Zoro # G2737752


product price:  $9.59
/ea

Key Features

Color
Clear
Cleaner Form
Liquid
Fragrance
Unscented
Container Type
Jug
For Use On
Vinyl, Aluminum Siding, Painted, Stained Wood, Stucco, Concrete
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60104
Zoro #
G2737752
UPC #
047719601043
Country of Origin
United States

Dimensions

Size
32 oz.
Degreaser Container Size
32 oz.
Cleaner Container Size
32 oz
Container Size
1 qt

Details

Item
House Cleaner and Mildew Killer
Color
Clear
Cleaner Form
Liquid
Fragrance
Unscented
Container Type
Jug
For Use On
Vinyl, Aluminum Siding, Painted, Stained Wood, Stucco, Concrete
Cleaner Chemical Product Grouping
Mold Killers and Mildew Removers
Degreaser Container Type
Jug
Coverage
1000 sq ft
Standards
EPA Registered
Primary Chemical
None
Item - Mildew and Mold Remover
House Cleaner and Mildew Killer
Recommended Dilution
Ready to Use
Application Method
Airless or Chemical Sprayer, Garden Sprayer
Includes Chemical
None
Cleaner Container Type
Jug
Flash Point
201.2 Degrees F
VOC Content
17%
Contains
Glacial Acetic Acid, Sodium Dioctyl Sulfosuccinate, Sodium O-Phenylphenate
Maximum RTU Yield per Container
5 gal
Properties
Nonflammable
Biodegradable
No
Maximum Coverage Area
1,000 sq ft
Rinse Required
Yes
EPA Registered
No
NSF Rating
Not Rated
Plastic Safe
No
Surfaces for Use On
Hard Nonporous Surfaces
Nonflammable
Yes
Product Label
House Cleaner and Mildew Remover

Description

House Cleaner and Mildew Remover, Cleaner Form Liquid, Container Size 1 qt, Container Type Jug, Contains Glacial Acetic Acid, Sodium Dioctyl Sulfosuccinate, Sodium O-Phenylphenate, EPA Registered No, NSF Rating Not Rated, Properties Nonflammable, Ready to Use, Standards EPA Registered, Surfaces for Use On Hard Nonporous Surfaces, Maximum Coverage Area 1,000 sq ft, Maximum RTU Yield per Container 5 gal, Fragrance Unscented, Primary Chemical None, Recommended Dilution Ready to Use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.