Odor Killing Primer, Clear, 1 Quart
- Mfr # 307648
- Zoro # G522969820
product price:Â
$
17.29
/ea
Sold in multiples of 4 for
$69.16
Key Features
Dry Time Recoat
45 min
Color
Clear
Base Type
Water
For Use With
Wood, PVC, Plastic, Drywall, Masonry, Plaster, Metal, Tile
Coverage
350 to 400 sq ft/gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 307648
- Zoro #
- G522969820
- UPC #
- 20066334000
- Country of Origin
- United States
Dimensions
- Size
- 1 qt
Details
- Dry Time Recoat
- 45 min
- Item
- Primer
- Color
- Clear
- Base Type
- Water
- For Use With
- Wood, PVC, Plastic, Drywall, Masonry, Plaster, Metal, Tile
- Coverage
- 350 to 400 sq ft/gal
- Features
- Odor killing, Low odor, Dries clear
- Application Method
- Brush, Roller, Sprayer
- Dry Time Tack Free
- 25-30 min
Description
Zinsser Odor Killing Primer is a low-odor, water-based primer formulated to eliminate existing odors on interior surfaces. It applies white and dries quickly to a clear, low-sheen finish that permanently seals in tough smells. This primer effectively blocks odors from pets, food, cigarette and cigar smoke, and fire or smoke damage. It is compatible with all water-based and oil-based paints or clear finishes, and can be paired with Zinsser B-I-N Ultimate Stain Blocker when both stain and odor control are needed.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.