Shop ZINSSER
See all product information
Create Account
Odor Killing Primer, Clear, 5 Gallon
- Mfr # 307649
- Zoro # G722969835
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
For Use With
Wood, PVC, Plastic, Drywall, Masonry, Plaster, Metal, Tile
Application Method
Brush, Roller, Sprayer
Features
Odor killing, Low odor, Dries clear
Color
Clear
Dry Time Recoat
45 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 307649
- Zoro #
- G722969835
- UPC #
- 20066334017
- Country of Origin
- United States
Dimensions
- Size
- 5 gl
Details
- For Use With
- Wood, PVC, Plastic, Drywall, Masonry, Plaster, Metal, Tile
- Application Method
- Brush, Roller, Sprayer
- Features
- Odor killing, Low odor, Dries clear
- Color
- Clear
- Dry Time Recoat
- 45 min
- Coverage
- 350 to 400 sq ft/gal
- Dry Time Tack Free
- 25-30 min
- Item
- Primer
- Base Type
- Water
Description
Zinsser Odor Killing Primer is a low-odor, water-based primer formulated to eliminate existing odors on interior surfaces. It applies white and dries quickly to a clear, low-sheen finish that permanently seals in tough smells. This primer effectively blocks odors from pets, food, cigarette and cigar smoke, and fire or smoke damage. It is compatible with all water-based and oil-based paints or clear finishes, and can be paired with Zinsser B-I-N Ultimate Stain Blocker when both stain and odor control are needed.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.