Shop ZINSSER
See all product information
Create Account
ShieldZ Clear Wall Size Acrylic, Clear, 1 Quart
- Mfr # 2104
- Zoro # G522969813
product price:Â
$
9.99
/ea
Sold in multiples of 6 for
$59.94
Key Features
Color
Clear
Features
Promotes adhesion, Low odor, Water clean up
Application Method
Brush, Roller, Sprayer
Coverage
300 sq ft/gal
Container Size
1 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2104
- Zoro #
- G522969813
- UPC #
- 47719021049
- Country of Origin
- United States
- Color
- Clear
- Features
- Promotes adhesion, Low odor, Water clean up
- Item
- Wallpaper Primer
- Application Method
- Brush, Roller, Sprayer
- Coverage
- 300 sq ft/gal
- For Use With
- Vinyl Wallcovering, Paneling
- Base Type
- Water
Dimensions
- Container Size
- 1 qt
Description
Zinsser ShieldZ Clear Wall Size is a fast-drying acrylic sealer designed to make wallpaper installation easier on painted, glossy, or otherwise hard-to-stick surfaces. It creates a uniform, sealed base that improves wallpaper adhesion and allows for easier positioning during installation. This ready-to-use formula prepares a variety of surfaces, including existing vinyl wallcoverings and paneling, in a single step. Ideal for all types of wallcoverings, it ensures a smooth, reliable foundation for long-lasting results.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.