Shop ZINSSER
See all product information
Create Account
ShieldZ Universal Wallcovering Primer, White, 1 Quart
- Mfr # 2504
- Zoro # G722969828
product price:Â
$
15.65
/ea
Sold in multiples of 6 for
$93.90
Key Features
Color
White
For Use With
Wallcovering, Paneling and Gloss Surfaces
Coverage
350 to 500 sq ft/gal
Container Size
1 qt
Application Method
Brush, Roller, Sprayer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2504
- Zoro #
- G722969828
- UPC #
- 47719025047
- Country of Origin
- United States
- Color
- White
- For Use With
- Wallcovering, Paneling and Gloss Surfaces
- Coverage
- 350 to 500 sq ft/gal
- Item
- Wallcovering Primer
- Application Method
- Brush, Roller, Sprayer
- Features
- Mildew resistant, Hide hiding, Low odor, Fast drying
- Base Type
- Water
Dimensions
- Container Size
- 1 qt
Description
Zinsser ShieldZ Universal Wallcovering Primer is a high-hiding, mildew-resistant primer that primes, seals, and sizes in one step for all wallcovering types. It delivers strong adhesion on surfaces such as existing wallcoverings, paneling, glossy finishes, painted walls, and unprimed drywall. This versatile formula helps ensure smooth wallpaper installation while also making future removal easier. Designed for use with all adhesives, it creates a dependable base for a long-lasting wallcovering finish.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.